PLATT logo

Sustainable

FlashFoot2 (Mill)

Item #: 1796624
Cat #: FF2-01-M2
UPC:
$ 16.14 EA
Company wide:
3,522 in stock
Classic Composition Mount Flashing for Composition Shingle Roof, Mill Finished Aluminum. Size: 9 in x 12 in. Includes: Twist Lock Cap and Lag Bolt. Order of 1 Each. Hardware Not Included.

Overview

Classic Composition Mount Flashing for Composition Shingle Roof, Mill Finished Aluminum. Size: 9 in x 12 in. Includes: Twist Lock Cap and Lag Bolt. Order of 1 Each. Hardware Not Included.
IronRidge FlashFoot2 raises the bar in solar roof protection. The unique water seal design is both elevated and encapsulated, delivering redundant layers of protection against water intrusion. Available in mill and black finishes. In addition, the twist-on Cap perfectly aligns the rail attachment with the lag bolt to maximize mechanical strength. The flashing has a 9” x 12” profile, which minimizes interference with roofing nails. Comes with flashing, lag bolt, and Cap. Passed the TAS-100 Wind-Driven Rain Test.
Also known as: FF2-01-M2, IRNFF201M2

Specifications

Color: Silver
Material: Aluminum
Family / Style: FlashFoot2
Product Weight: 1.000 lbs
Product Height: 12.000 in
Product Width: 9.000 in
Color: Silver
Family / Style: FlashFoot2
Product Height: 12.000 in
Material: Aluminum
Product Weight: 1.000 lbs
Product Width: 9.000 in

Customer Reviews

No reviews for this product
(0)