This product has been discontinued.

11W CFL Retrofit LED Lamp, 35K
Item #: 1796593
Cat #: LED-7324-35K-G3
UPC: 844006024772
Call for price
Clearance
Price good while supplies last
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Retrofit Lamp, Horizontal Mount, 11 Watt, 1125 Lumen, 3500K, 120-277 Volt, Non-Dimmable
Overview
LED Retrofit Lamp, Horizontal Mount, 11 Watt, 1125 Lumen, 3500K, 120-277 Volt, Non-Dimmable
Light Efficient Design’s PL lamps are designed to provide an energy efficient and reliable option for replacing compact fluorescent lamps.
Also known as: 844006024772, LED-7324-35K-G3, LGDLED732435KG3 **
Features & Benefits
- Universal products operate on 120-277V or a compatible ballast
- Rated for open fixtures only
- Rotating base on LED-7324 allows for optimal light output
- Available in 2700, 3500, and 4000K
- 11W replaces up to 42W CFL
Specifications
| Lumens: | 1125 |
| Wattage: | 11 |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | No |
| Base: | 4-Pin (GX24Q) |
| Lumens: | 1125 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (GX24Q) |
| Wattage: | 11 |
| Dimmable: | No |