7W PAR20 LED Lamp, 30K

Item #: 1796531

Cat #: L50P20D2530KFLCQ

UPC: 762148192411

Call for price
Company wide:
0 in stock
Documents & Guides
LED PAR20 Lamp, 7 Watts, Lumens: 600, Beam Spread: 40°, Color Temperature: 3000K, CRI: 90, Dimmable, Title 24 JA8-2016-E and Title 20 Compliant.

Overview

LED PAR20 Lamp, 7 Watts, Lumens: 600, Beam Spread: 40°, Color Temperature: 3000K, CRI: 90, Dimmable, Title 24 JA8-2016-E and Title 20 Compliant.
Also known as: 762148192411, L50P20D2530KFLCQ, TCPL50P20D2530KFLC

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Wattage: 7
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Type: Dimmable
Color Rendering Index (CRI): 90
Lumens: 600
Wattage: 7
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 90
Color Temperature: 3000 (Warm White)
Volts AC: 120
Type: Dimmable