Q-Series Fiber Rack-Mount Enclosure

Item #: 1796520
Cat #: EQ01U-CHC
UPC: 662875019954
$ 219.48 EA
Company wide:
6 in stock
Documents & Guides
Q-Series Fiber Enclosure, Rack-Mount, Compatibility: OFP/M2/LM2, Durability: OFP/M2/LM2, Capacity: 72 LC Fibers, Gauge: 18, Rack Units: 1U, Frame: Steel, W: 17.12", H: 1.72", D: 19.18", Black

Overview

Q-Series Fiber Enclosure, Rack-Mount, Compatibility: OFP/M2/LM2, Durability: OFP/M2/LM2, Capacity: 72 LC Fibers, Gauge: 18, Rack Units: 1U, Frame: Steel, W: 17.12", H: 1.72", D: 19.18", Black
Also known as: 662875019954, EQ01U-CHC, ORTEQ01UCHC

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Mounting: Rack
Size: 1RMU
Color: Black

Customer Reviews

No reviews for this product
(0)