Mighty Mo 6 ENHANCED CABLE MANAGEMENT RACK

Item #: 1796519

Cat #: MM6E710

UPC: 662875983736

Company wide:
0 in stock
Mighty Mo 6 ENHANCED CABLE MANAGEMENT RACK - 10.5 in CHANNEL DEPTH - 7 ft

Overview

Mighty Mo 6 ENHANCED CABLE MANAGEMENT RACK - 10.5 in CHANNEL DEPTH - 7 ft

The Mighty Mo 6 Enhanced Racks have been designed to update any building network and provide the optimal flexibility in cable management. The new cable hive sidewall design increases usablility of the channel sidewalls for cable bundle tie locations. Mighty Mo 6 Enhanced is available in 6', 7' and 8' versions in all depths of 6.50", 10.50", and 16.25". When used with the Q-Series Vertical Manager, the Mighty Mo 6E becomes the very best in versatility and value.

Also known as: 662875983736, MM6E710, ORTMM6E710

Specifications

Color: Black
Color: Black