HWDK 9053A ADAP 15A NON-NEMA

Item #: 1796307

Cat #: 9053A

UPC: 783585779478

Company wide:
0 in stock
Documents & Guides
HWDK 9053A ADAP 15A NON-NEMA

Overview

HWDK 9053A ADAP 15A NON-NEMA
Also known as: 783585779478, 9053A, KEL9053A

Features & Benefits

  • 15A Non-NEMA Locking to NEMA 5- 15R
  • White

Specifications

No Specifications Available