Door Stop Kit for Free-Stand or Floor-Mount
Item #: 1796278
Cat #: ALGDSTOPKSS6
UPC: 783510383831
$ 639.98 EA
Company wide:
0
in stock
Documents & Guides
Door Stop Kit for Free-Stand or Floor-Mount, Stainless Steel Type 316L
Overview
Door Stop Kit for Free-Stand or Floor-Mount, Stainless Steel Type 316L
Designed for use with most standard, free-stand and floor-mount enclosures to secure the door in a minimum of 90-degree open position. It can be used in a variety of outside plant environments and applications and is designed to meet Telcordia GR-487-CORE vertical door restrainer requirements for wind loading conditions. This door stop kit is ideal for use in applications that require the kind of corrosion protection that only Type 316 stainless steel can provide. It is not intended for use in free-stand or floor-mount enclosures with quarter-turn latches; the quarter-turn latches will interfere with the door stop bracket when installed.
Also known as: 783510383831, ALGDSTOPKSS6, HOFALGDSTOPKSS6
Specifications
| Finish: | Brushed |
| Material: | Stainless Steel 316L |
| Weight: | 1.660 lb |
| Finish: | Brushed |
| Weight: | 1.660 lb |
| Material: | Stainless Steel 316L |