LED Emergency Driver, 100W, 120/277VAC

Item #: 1796250
Cat #: ELI-S-100
UPC:
$ 678.98 EA
Company wide:
0 in stock
Documents & Guides
LED Emergency Driver. Input Voltage: 120/277 Volts AC, 60Hz. Output Voltage: 120/277 VAC, 60Hz. Maximum Load Power (including AC ballast/driver): 100 Watts. SINE WAVE Emergency Lighting inverter with Dimming Capabilities

Overview

LED Emergency Driver. Input Voltage: 120/277 Volts AC, 60Hz. Output Voltage: 120/277 VAC, 60Hz. Maximum Load Power (including AC ballast/driver): 100 Watts. SINE WAVE Emergency Lighting inverter with Dimming Capabilities
100VA Pure Sine Wave Output Inverter, Automatic Output Voltage Select, Patented automatic dimming (0-10V) of connected loads, Works with LED and fluorescent fixtures
Also known as: ELI-S-100, BODELIS100

Specifications

Wattage: 100
Volts AC: 120, 277
Light Technology: LED
Dimmable: Yes
Wattage: 100
Light Technology: LED
Volts AC: 120, 277
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)