This product has been discontinued.

320W Solar Module, 60 Cell, Black on Black
Item #: 1796195
Cat #: MSE320SR8T
UPC:
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
320 Watt Solar Module, MSE PERC 60 Series, 60 Cell, 1000 Volt DC, 65.98" x 39.68" x 1.58" (40mm Frame), 44 lbs., Black on Black
Overview
320 Watt Solar Module, MSE PERC 60 Series, 60 Cell, 1000 Volt DC, 65.98" x 39.68" x 1.58" (40mm Frame), 44 lbs., Black on Black
Mission Solar Energy is headquartered in San Antonio, TX., with module production facilities on-site. We produce American quality solar modules ensuring the highest power output and reliability to our customers. Our product line is well suited for residential, commercial and utility applications. Every Mission Solar Energy solar module is certified and surpasses industry standard regulations, proving excellent performance over the long-term.
Also known as: MSE320SR8T, MSEMSE320SR8T
Specifications
| Volts DC: | 1000 |
| Wattage: | 320 |
| Family / Style: | MSE PERC 60 |
| Weight: | 44.000 lbs |
| Width: | 39.680 in |
| Depth: | 1.580 in |
| Color: | Black on Black |
| Length: | 65.980 in |
| Number of Cells: | 60 |
| Volts DC: | 1000 |
| Family / Style: | MSE PERC 60 |
| Width: | 39.680 in |
| Color: | Black on Black |
| Number of Cells: | 60 |
| Wattage: | 320 |
| Weight: | 44.000 lbs |
| Depth: | 1.580 in |
| Length: | 65.980 in |