
4' 40W LED Strip Fixture, 35/40/50K
Item #: 1796178
Cat #: CSS-L48-AL03-MVOLT-SWW3-80CRI
UPC: 193048852677
$ 93.65 EA
Company wide:
1,960
in stock
Documents & Guides
4' MVOLT Switchable LED Strip Light, 24.1-39.4 Watts, 120-277V, Lumens: 3190-5274, Selectable Color Temperature: 35K/40K/50K, CRI: 80, 0-10V Dimming
Overview
4' MVOLT Switchable LED Strip Light, 24.1-39.4 Watts, 120-277V, Lumens: 3190-5274, Selectable Color Temperature: 35K/40K/50K, CRI: 80, 0-10V Dimming
The light-duty, dimmable, damp-location and DLC® listed CSS LED dual strip lights can easily mount individually to a ceiling, horizontal and vertical wall, or continuous row/daisy chaining. The size and versatility make them suitable for tight spaces and for task lighting, restrooms, under/over cabinet and storage closets.
Also known as: 193048852677, CSS-L48-AL03-MVOLT-SWW3-80CRI, LITCSSL48ALO3MVOLT
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |
| Length: | 4 ft |
| Dimmable: | Yes |