Transformer, 150VA, 120VAC -24VAC, 1PH, with Breaker

Item #: 1796120

Cat #: TR150VA001

UPC:

$ 88.71 EA
Company wide:
0 in stock
Documents & Guides
Transformer, 150VA, 120 to 24 Vac, Circuit Breaker, Foot and Single Threaded Hub Mount

Overview

Transformer, 150VA, 120 to 24 Vac, Circuit Breaker, Foot and Single Threaded Hub Mount
Also known as: TR150VA001, FDETR150VA001

Specifications

Type: Signaling, Breaker
Phase: 1
Volt Amps: 150
Secondary Voltage: 24
Primary Voltage: 120
Type: Signaling, Breaker
Volt Amps: 150
Primary Voltage: 120
Phase: 1
Secondary Voltage: 24