Transformer 96 VA

Item #: 1796117

Cat #: TR100VA009

UPC:

$ 77.49 EA
Company wide:
5 in stock
Documents & Guides
Transformer, 96VA, 480/277/240/208/120 to 24 Vac, Circuit Breaker, Foot and Dual Threaded Hub Mount

Overview

Transformer, 96VA, 480/277/240/208/120 to 24 Vac, Circuit Breaker, Foot and Dual Threaded Hub Mount

Transformer 96 VA, 480/277/240/208/120 to 24 Vac

Also known as: TR100VA009, FDETR100VA009

Specifications

Phase: 1
Length: 8 in
Mounting: Foot
Primary Voltage: 480, 120, 240
Secondary Voltage: 24
Volt Amps: 96
Phase: 1
Mounting: Foot
Secondary Voltage: 24
Length: 8 in
Primary Voltage: 480, 120, 240
Volt Amps: 96