TriVolt Relay, 10 Amp SPDT, 24Vac/dc or 120Vac, Red Housing

Item #: 1795976

Cat #: RIB2401C-RD

UPC:

$ 29.57 EA
Company wide:
0 in stock
Documents & Guides
TriVolt Relay, 10 Amp SPDT, 24Vac/dc or 120Vac, Red Housing

Overview

TriVolt Relay, 10 Amp SPDT, 24Vac/dc or 120Vac, Red Housing
Also known as: RIB2401C-RD, FDERIB2401CRD

Specifications

No Specifications Available