CLM 058588802 16/3 50'SJEOW TLIT

Item #: 1795916

Cat #: 58588802SW

UPC: 029892058586

$ 111.58 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLM 058588802 16/3 50'SJEOW TLIT MET YEL

Overview

CLM 058588802 16/3 50'SJEOW TLIT MET YEL
Also known as: 029892058586, 58588802SW, SWC58588802SW

Specifications

Wattage: 75
Volts AC: 120
Length: 50 ft
Light Technology: Incandescent
Color: Yellow
Wattage: 75
Length: 50 ft
Color: Yellow
Volts AC: 120
Light Technology: Incandescent