
Metal Housing, NEMA 1, 36.0" H x 25.0" W x 9.5" D
Item #: 1795826
Cat #: MH5800
UPC:
$ 963.21 EA
Company wide:
0
in stock
Documents & Guides
Metal Housing, NEMA 1, 36.0" H x 25.0" W x 9.5" D
Overview
Metal Housing, NEMA 1, 36.0" H x 25.0" W x 9.5" D
Also known as: MH5800, FDEMH5800
Specifications
No Specifications Available