Metal Housing, NEMA 1, 25.0" H x 25.0" W x 9.5" D

Item #: 1795825

Cat #: MH5500

UPC:

$ 699.87 EA
Company wide:
0 in stock
Documents & Guides
Metal Housing, NEMA 1, 25.0" H x 25.0" W x 9.5" D

Overview

Metal Housing, NEMA 1, 25.0" H x 25.0" W x 9.5" D
Also known as: MH5500, FDEMH5500

Specifications

No Specifications Available