Metal Housing, NEMA 1, 18.0" H x 18.0" W x 7.0" D

Item #: 1795824

Cat #: MH4400

UPC:

$ 357.39 EA
Company wide:
0 in stock
Documents & Guides
Metal Housing, NEMA 1, 18.0" H x 18.0" W x 7.0" D

Overview

Metal Housing, NEMA 1, 18.0" H x 18.0" W x 7.0" D
Also known as: MH4400, FDEMH4400

Specifications

No Specifications Available