
Metal Housing, NEMA 1, 24.5" H x 12.5" W x 6.5" D
Item #: 1795821
Cat #: MH3800
UPC:
$ 335.35 EA
Company wide:
0
in stock
Documents & Guides
Metal Housing, NEMA 1, 24.5" H x 12.5" W x 6.5" D
Overview
Metal Housing, NEMA 1, 24.5" H x 12.5" W x 6.5" D
Also known as: MH3800, FDEMH3800
Specifications
No Specifications Available