
Metal Housing, NEMA 1, 24.5" H x 10.25" W x 3.9" D
Item #: 1795817
Cat #: MH3500
UPC:
$ 324.86 EA
Company wide:
0
in stock
Documents & Guides
Metal Housing, NEMA 1, 24.5" H x 10.25" W x 3.9" D
Overview
Metal Housing, NEMA 1, 24.5" H x 10.25" W x 3.9" D
Also known as: MH3500, FDEMH3500
Specifications
No Specifications Available