Metal Housing, NEMA 1, 12.5" H x 12.5" W x 7.0" D

Item #: 1795814

Cat #: MH3300

UPC:

$ 208.17 EA
Company wide:
0 in stock
Documents & Guides
Metal Housing, NEMA 1, 12.5" H x 12.5" W x 7.0" D

Overview

Metal Housing, NEMA 1, 12.5" H x 12.5" W x 7.0" D
Also known as: MH3300, FDEMH3300

Specifications

No Specifications Available