Metal Housing, NEMA 1, 12.5" H x 12.5" W x 7.0" D, Key Latch

Item #: 1795794

Cat #: MH3300K

UPC:

$ 221.96 EA
Company wide:
0 in stock
Documents & Guides
Metal Housing, NEMA 1, 12.5" H x 12.5" W x 7.0" D, Key Latch

Overview

Metal Housing, NEMA 1, 12.5" H x 12.5" W x 7.0" D, Key Latch
Also known as: MH3300K, FDEMH3300K

Specifications

No Specifications Available