
Metal Housing, NEMA 4/4X, 10.0" H x 7.7" W x 3.9" D
Item #: 1795783
Cat #: MH2204-N4
UPC:
$ 249.15 EA
Company wide:
0
in stock
Documents & Guides
Metal Housing, NEMA 4/4X, 10.0" H x 7.7" W x 3.9" D
Overview
Metal Housing, NEMA 4/4X, 10.0" H x 7.7" W x 3.9" D
Also known as: MH2204-N4, FDEMH2204N4
Specifications
No Specifications Available