Mounting Snap Track, 4.00" Width x 8.00" Length

Item #: 1795705

Cat #: MT4-8

UPC:

$ 7.20 EA
Company wide:
0 in stock
Documents & Guides
Mounting Snap Track, 4.00" Width x 8.00" Length

Overview

Mounting Snap Track, 4.00" Width x 8.00" Length
Also known as: MT4-8, FDEMT48

Specifications

No Specifications Available