Mounting Snap Track, 4.00" Width x 2.00" Length

Item #: 1795702

Cat #: MT4-2

UPC:

$ 1.46 EA
Company wide:
0 in stock
Documents & Guides
Mounting Snap Track, 4.00" Width x 2.00" Length

Overview

Mounting Snap Track, 4.00" Width x 2.00" Length
Also known as: MT4-2, FDEMT42

Specifications

No Specifications Available