Poke-Thru Device, 8" Diameter, (2) 20A Duplex Receptacles, Aluminum

Item #: 1795419

Cat #: 8ATC2PAA

UPC: 786564096399

$ 1386.26 EA
Company wide:
0 in stock
Poke-Thru Device, 8 Inch Diameter, (2) 20A Duplex Receptacles, Aluminum

Overview

Poke-Thru Device, 8 Inch Diameter, (2) 20A Duplex Receptacles, Aluminum

Designed for retrofit and new construction, Evolution Series 8” Poke-Thru devices provide convenient access to power, communications, and A/V services recessed below floor level - providing maximum device protection. With five gangs of capacity that allow you to configure services for the needs of your space, services can be placed in any location within the unit. The low-profile durable metal covers are available in seven finishes, designed to match any space. The cover also features sliding doors that allow cables to neatly egress from the unit, protecting cables while reducing tripping hazards. Evolution Series 8” Poke-Thru devices are the perfect fit for meeting and training rooms, classrooms, healthcare facilities or commercial buildings with open-space architecture.

Also known as: 786564096399, 8ATC2PAA, WMD8ATC2PAA

Specifications

Diameter: 8 in
Diameter: 8 in