Tele-Power Pole, Steel

Item #: 1795267

Cat #: 25DTP-4WH

UPC: 786776193015

$ 307.26 EA
Company wide:
25 in stock
Documents & Guides
Tele-Power Pole, Steel, 20A, 125V, Length: 10'-5", White

Overview

Tele-Power Pole, Steel, 20A, 125V, Length: 10'-5", White

Routing power, data, and A/V – neatly and simply – from up there to down here; that’s what Tele-Power® Poles are all about. Their sole purpose is to get the business end of your wire and cabling needs down to your workstation, equipment, or modular furniture. Specifically, in away-from-the-wall locations in open commercial office areas, schools, labs, stores and other sites.

Also known as: 786776193015, 25DTP-4WH, WMD25DTP4WH

Specifications

Color: White
Material: Steel
Color: White
Material: Steel