13.5W/LED/7"Flush/30K/SQ/BLK

Item #: 1795217

Cat #: S21538

UPC: 045923215384

Company wide:
0 in stock
Blink - 13.5W- 7". Surface Mount LED - 3000K- Square Shape - Black Finish - 120V

Overview

Blink - 13.5W- 7". Surface Mount LED - 3000K- Square Shape - Black Finish - 120V

Satco's S21538 13.5-watt, 7 inch flush mount square LED fixture in black is minimalistic in style, and energy efficient. Sophisticated in its simplicity and appropriate for almost anywhere, this fixture is wet rated and provides 3000K of warm white light. Dimmable and long-lasting, this sleek fixture delivers 50,000 hours of exceptional illumination.

Also known as: 045923215384, S21538, SATS21538

Specifications

Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: Square
Lumens: 800
Wattage: 13.500
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Die Cast Aluminum
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 3000 (Warm White)
Shape: Square
Wattage: 13.500
Standards: California Proposition 65, California Title 24
Dimmable: Yes