Service Entrance Cable, SEU, Aluminum, 1/0-2, 500'

Item #: 1795196

Cat #: SEU1/01/01/0500RL

UPC: 980120580814

Company wide:
0 in stock
Documents & Guides
Service Entrance Cable, Type SE-U, Aluminum, 1/0-1/0 AWG, 1/0 AWG Bare Ground, 500 Foot Reel

Overview

Service Entrance Cable, Type SE-U, Aluminum, 1/0-1/0 AWG, 1/0 AWG Bare Ground, 500 Foot Reel
Also known as: 980120580814, SEU1/01/01/0500RL, 1A3SEUAX500

Specifications

Length: 500 ft
Conductors: 2
Jacket: PVC
Color: Gray
Gauge: 1/0 AWG
Volts AC: 600
Material: Aluminum
Length: 500 ft
Jacket: PVC
Gauge: 1/0 AWG
Material: Aluminum
Conductors: 2
Color: Gray
Volts AC: 600