This product has been discontinued.

26W Tracer Solid State LED Floodlight, 2900L
Item #: 1795176
Cat #: TCRL26M
UPC: 080083884919
$ 271.11 EA
Company wide:
12
in stock
Discontinued
Documents & Guides
Tracer Solid State LED Floodlight, Large, 26 Watt, Lumens: 2900, Medium Distribution, Knuckle Base
Overview
Tracer Solid State LED Floodlight, Large, 26 Watt, Lumens: 2900, Medium Distribution, Knuckle Base
Heavy-duty, die-cast aluminum housing provides durability and an IP66 rating to protect against moisture and contaminants. Clear tempered glass lens protects optics and encloses the front cover of the luminaire.
Also known as: 080083884919, TCRL26M, LMKTCRL26M
Specifications
| Wattage: | 26 |
| Lumens: | 2900 |
| Color: | Bronze |
| Light Technology: | LED |
| Wattage: | 26 |
| Color: | Bronze |
| Lumens: | 2900 |
| Light Technology: | LED |