15W Tracer Solid State LED Floodlight, 1600L

Item #: 1795175

Cat #: TCRL15M

UPC: 080083884872

$ 246.02 EA
Company wide:
22 in stock
Documents & Guides
Tracer Solid State LED Floodlight, Large, 15 Watt, Lumens: 1600, Medium Distribution, Knuckle Base

Overview

Tracer Solid State LED Floodlight, Large, 15 Watt, Lumens: 1600, Medium Distribution, Knuckle Base

Heavy-duty, die-cast aluminum housing provides durability and an IP66 rating to protect against moisture and contaminants. Clear tempered glass lens protects optics and encloses the front cover of the luminaire.

Also known as: 080083884872, TCRL15M, LMKTCRL15M

Specifications

Wattage: 15
Lumens: 1600
Color: Bronze
Light Technology: LED
Wattage: 15
Color: Bronze
Lumens: 1600
Light Technology: LED