5W Tracer Solid State LED Floodlight, 550L

Item #: 1795154

Cat #: TCRS5M

UPC: 080083884834

$ 164.62 EA
Company wide:
16 in stock
Documents & Guides
Tracer Solid State LED Floodlight, Small, 5 Watt, Lumens: 550, Medium Distribution, Knuckle Base

Overview

Tracer Solid State LED Floodlight, Small, 5 Watt, Lumens: 550, Medium Distribution, Knuckle Base

Heavy-duty, die-cast aluminum housing provides durability and an IP66 rating to protect against moisture and contaminants. Clear tempered glass lens protects optics and encloses the front cover of the luminaire.

Also known as: 080083884834, TCRS5M, LMKTCRS5M

Specifications

Lumens: 550
Wattage: 5
Color: Bronze
Light Technology: LED
Lumens: 550
Color: Bronze
Wattage: 5
Light Technology: LED