100' REEL-X Non-Conductive Fish Tape

Item #: 1795146

Cat #: FTXF-100

UPC: 783310047025

$ 161.16 EA
Company wide:
23 in stock
Documents & Guides
100' REEL-X Non-Conductive Fish Tape, 11/64" Diameter, Tensile Strength: 300 lbs, Free-Spinning Interior Reel for Faster Fishing, Anti-Bind Design & Quick-Change Replacement Reels, Compatible Replacement Reels: RFTXF-50, RFTXF-100

Overview

100' REEL-X Non-Conductive Fish Tape, 11/64" Diameter, Tensile Strength: 300 lbs, Free-Spinning Interior Reel for Faster Fishing, Anti-Bind Design & Quick-Change Replacement Reels, Compatible Replacement Reels: RFTXF-50, RFTXF-100

Unique Case Design Fatigue-reducing case designed to encourage holding the case closer to your body so you use less energy while fishing Case designed to fit all users and fishing environments Use Your Case, Your Way Versatile, no-handle case design provides countless positions so you can hold the case how it’s most comfortable for you Fish faster when you hold the case between your legs or set it on the ground to free up both hands

Also known as: 783310047025, FTXF-100, GREFTXF100

Specifications

Length: 100 ft
Type: Fiber Fish Tape
Length: 100 ft
Type: Fiber Fish Tape