This product has been discontinued.

330W Solar Module, 96 Cell, Black on Black
Item #: 1795106
Cat #: VBHN330KA03E
UPC:
Company wide:
0
in stock
Discontinued
Documents & Guides
330 Watt Solar Module, HIT Series, 96 Cell, 600 Volt DC, 62.6" x 41.5" x 1.6" (40mm Frame), 41.89 lbs, Black on Black
Overview
330 Watt Solar Module, HIT Series, 96 Cell, 600 Volt DC, 62.6" x 41.5" x 1.6" (40mm Frame), 41.89 lbs, Black on Black
N330E Black Series AC Module combines the efficiency of HIT® solar panels with the intelligence of Enphase microinverters. An Enphase IQ 7X microinverter with Individual MPPT tracking (Module-level Power Point Tracker) is integrated with HIT® high efficiency solar technology to deliver maximum power production from every roof size and shape. Featuring a 19.7 module efficiency and 330 watts per panel, the N330E alternative energy source offers extreme efficiency and high power output for residential solar systems.
Also known as: VBHN330KA03E, PSLVBHN330KA03E
Specifications
| Volts DC: | 600 |
| Wattage: | 330 |
| Weight: | 41.890 lbs |
| Width: | 41.500 in |
| Depth: | 1.600 in |
| Color: | Black on Black |
| Length: | 62.600 in |
| Family / Style: | HIT AC |
| Number of Cells: | 96 |
| Volts DC: | 600 |
| Weight: | 41.890 lbs |
| Depth: | 1.600 in |
| Length: | 62.600 in |
| Number of Cells: | 96 |
| Wattage: | 330 |
| Width: | 41.500 in |
| Color: | Black on Black |
| Family / Style: | HIT AC |