PLATT logo

Sustainable

SELECTFIT 4” RETROFIT DOWNLIGHT

Item #: 1794860
Cat #: 98540
UPC: 045079985407
$ 77.26 EA
Company wide:
28 in stock
LED Retrofit Downlight: Size: 4", Wattage: 7 / 9 / 15, Lumens: 550 / 750 / 1000, CRI: 80, Color Selectable Temperature: 3000 / 3500 / 4000K, Universal Voltage: 120-277V, 0-10V dimming. Green Creative p/n: 98540; SLFT4/80CCTS/DIM010UNV.

Overview

LED Retrofit Downlight: Size: 4", Wattage: 7 / 9 / 15, Lumens: 550 / 750 / 1000, CRI: 80, Color Selectable Temperature: 3000 / 3500 / 4000K, Universal Voltage: 120-277V, 0-10V dimming. Green Creative p/n: 98540; SLFT4/80CCTS/DIM010UNV.
Also known as: 045079985407, 98540, GEE98540

Specifications

Lumens: 1000, 550, 750
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White)
Wattage: 7, 12, 9
Type: LED Downlight, LED Retrofit, 0-10V Dimming
Volts AC: 120-277
Color Rendering Index (CRI): 80
Diameter: 4 in
Shape: Round
Dimming: Yes
Lumens: 1000, 550, 750
Wattage: 7, 12, 9
Volts AC: 120-277
Diameter: 4 in
Dimming: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White)
Type: LED Downlight, LED Retrofit, 0-10V Dimming
Color Rendering Index (CRI): 80
Shape: Round

Customer Reviews

No reviews for this product
(0)