This product has been discontinued.

11W PAR30 LED Lamp, 40K
Item #: 1794834
Cat #: 11PAR30/940FL40/277V
UPC: 790492349151
Company wide:
0
in stock
Discontinued
Documents & Guides
LED PAR30 Lamp, 11 Watt, 120-277V, 95 CRI, 1030 Lumens, Color Temperature: 4000K, Non-Dimmable
Overview
LED PAR30 Lamp, 11 Watt, 120-277V, 95 CRI, 1030 Lumens, Color Temperature: 4000K, Non-Dimmable
Suitable for Damp Locations and Totally Enclosed Fixtures
Also known as: 790492349151, 11PAR30/940FL40/277V, GEE34915*
Specifications
| Color Temperature: | 4000 (Cool White) |
| Type: | Damp Location |
| Wattage: | 11 |
| Lumens: | 1030 |
| Color Rendering Index (CRI): | 95 |
| Light Technology: | LED |
| Dimmable: | No |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 11 |
| Color Rendering Index (CRI): | 95 |
| Dimmable: | No |
| Type: | Damp Location |
| Lumens: | 1030 |
| Light Technology: | LED |