11W PAR30 LED Lamp, 30K

Item #: 1794833

Cat #: 11PAR30/930FL40/277V

UPC: 790492349144

Company wide:
0 in stock
Documents & Guides
LED PAR30 Lamp, 11 Watt, 120-277V, 95 CRI, 1030 Lumens, Color Temperature: 3000K, Non-Dimmable

Overview

LED PAR30 Lamp, 11 Watt, 120-277V, 95 CRI, 1030 Lumens, Color Temperature: 3000K, Non-Dimmable

Suitable for Damp Locations and Totally Enclosed Fixtures

Also known as: 790492349144, 11PAR30/930FL40/277V, GEE34914

Specifications

Color Temperature: 3000 (Warm White)
Type: Damp Location
Wattage: 11
Lumens: 1030
Color Rendering Index (CRI): 95
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Wattage: 11
Color Rendering Index (CRI): 95
Dimmable: No
Type: Damp Location
Lumens: 1030
Light Technology: LED