11W PAR30 LED Lamp, 30K

Item #: 1794830

Cat #: 11PAR30SNDIM/930FL40

UPC: 790492349113

Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 11W, 120V, PAR30 Bulb, E26 Base, 990 Lumens, 95 CRI, 3000K Color Temperature, 40º Beam Angle, 50,000 Hrs Rated Lifetime

Overview

Dimmable LED Lamp, 11W, 120V, PAR30 Bulb, E26 Base, 990 Lumens, 95 CRI, 3000K Color Temperature, 40º Beam Angle, 50,000 Hrs Rated Lifetime
Also known as: 790492349113, 11PAR30SNDIM/930FL40, GEE34911

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 990
Shape: PAR30 (Sealed Beam)
Wattage: 11
Color Rendering Index (CRI): 95
Angle: 40°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Color Rendering Index (CRI): 95
Base: Medium Screw (E26)
Lumens: 990
Wattage: 11
Angle: 40°