11W PAR30 LED Lamp, 40K

Item #: 1794823

Cat #: 11PAR30DIM/940FL40

UPC: 790492349045

Company wide:
0 in stock
Documents & Guides
LED PAR30 Lamp, 11 Watt, 120V, 95 CRI, 1030 Lumens, Color Temperature: 4000K, Dimmable

Overview

LED PAR30 Lamp, 11 Watt, 120V, 95 CRI, 1030 Lumens, Color Temperature: 4000K, Dimmable
Also known as: 790492349045, 11PAR30DIM/940FL40, GEE34904

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 11
Lumens: 1030
Color Rendering Index (CRI): 95
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 11
Color Rendering Index (CRI): 95
Dimmable: Yes
Volts AC: 120
Lumens: 1030
Light Technology: LED