11W PAR30 LED Lamp, 27K

Item #: 1794819

Cat #: 11PAR30DIM/927FL40

UPC: 790492349007

Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 11W, 120V, Bulb: PAR30, Beam Angle: 40°, Base: Medium Screw (E26), Lumens: 950, CRI: 95, Color Temperature: 2700K, Rated Lifetime (L70): 50,000hrs. Energy Star & Title 20. This lamp might not be compatible with all dimmers. Please visit www.greencreative.com for compatibility information.

Overview

Dimmable LED Lamp, 11W, 120V, Bulb: PAR30, Beam Angle: 40°, Base: Medium Screw (E26), Lumens: 950, CRI: 95, Color Temperature: 2700K, Rated Lifetime (L70): 50,000hrs. Energy Star & Title 20. This lamp might not be compatible with all dimmers. Please visit www.greencreative.com for compatibility information.
Also known as: 790492349007, 11PAR30DIM/927FL40, GEE34900

Specifications

Base: Medium Screw (E26)
Lumens: 950
Shape: PAR30L (Sealed Beam Long), PAR30 (Sealed Beam)
Volts AC: 120
Wattage: 11
Color Rendering Index (CRI): 95
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Diameter: 3.750 in
Angle: 40°
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long), PAR30 (Sealed Beam)
Wattage: 11
Color Temperature: 2700 (Warm White)
Diameter: 3.750 in
Lumens: 950
Volts AC: 120
Color Rendering Index (CRI): 95
Dimmable: Yes
Angle: 40°