Goof Ring, 6", White

Item #: 1794806

Cat #: GOOFRING6

UPC: 045079985681

$ 24.00 EA
Company wide:
0 in stock
Documents & Guides
Goof ring for extending from 8-1/4” to 10-1/2”. For 6" Innofit Gen 2 Commercial Downlight. Green Creative Product # 98568, Model # GOOFRING6.

Overview

Goof ring for extending from 8-1/4” to 10-1/2”. For 6" Innofit Gen 2 Commercial Downlight. Green Creative Product # 98568, Model # GOOFRING6.

GREEN CREATIVE Goof Rings are specifically designed to be used with the INNOFIT, SELECTFIT and SEPCFIT fixture families.

Also known as: 045079985681, GOOFRING6, GEE98568

Specifications

Color: White
Diameter: 6 in
Color: White
Diameter: 6 in