9W CFL Retrofit LED Lamp, 40K

Item #: 1794734

Cat #: 9PLO/840/HYBM

UPC: 790492350034

$ 19.60 EA
Company wide:
0 in stock
Documents & Guides
LED Retrofit Lamp, Wattage: 9W, Base: Replaces G24d, GX24d (2-pin), G24q & GX24q (4-pin) 13W-26W CFL lamps, Lumens: 1250, Color Temperature: 4000K, CRI: 82, Rated Average Life: (L70); 50,000 Hrs. HYBrid installation - DIRect or BYPass - Works on Magnetic Ballast or 120-277V Line Voltage. Replaces CFL up to 26W. ( Please refer to www.greencreative.com for full ballast / dimmer compatibility list)

Overview

LED Retrofit Lamp, Wattage: 9W, Base: Replaces G24d, GX24d (2-pin), G24q & GX24q (4-pin) 13W-26W CFL lamps, Lumens: 1250, Color Temperature: 4000K, CRI: 82, Rated Average Life: (L70); 50,000 Hrs. HYBrid installation - DIRect or BYPass - Works on Magnetic Ballast or 120-277V Line Voltage. Replaces CFL up to 26W. ( Please refer to www.greencreative.com for full ballast / dimmer compatibility list)
Also known as: 790492350034, 9PLO/840/HYBM, GEE35003

Specifications

Lumens: 1250
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Volts AC: 120, 277
Shape: PL-C (Quad Tube)
Wattage: 9
Base: 2-Pin (G24d), 2-Pin (GX24d), 4-Pin (G24q), 4-Pin (GX24Q)
Lumens: 1250
Color Rendering Index (CRI): 82
Shape: PL-C (Quad Tube)
Base: 2-Pin (G24d), 2-Pin (GX24d), 4-Pin (G24q), 4-Pin (GX24Q)
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 9