9W CFL Retrofit LED Lamp, 30K

Item #: 1794733

Cat #: 9PLO/830/HYBM

UPC: 790492350010

$ 21.09 EA
Company wide:
1 in stock
Documents & Guides
PLO Lamp, 9 Watt, 120-277V, 82 CRI, 1150 Lumens, Color Temperature: 3000K, Non-Dimmable

Overview

PLO Lamp, 9 Watt, 120-277V, 82 CRI, 1150 Lumens, Color Temperature: 3000K, Non-Dimmable
Also known as: 790492350010, 9PLO/830/HYBM, GEE35001

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 1150
Wattage: 9
Dimmable: No
Type: Hybrid (Type A+B)
Color Temperature: 3000 (Warm White)
Lumens: 1150
Dimmable: No
Color Rendering Index (CRI): 82
Wattage: 9
Type: Hybrid (Type A+B)