This product has been discontinued.

6" Click SM LED Downlight, HO, 40K
Item #: 1794724
Cat #: CLK6HO/940/DIM120V
UPC: 790492349656
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
6-Inch High-Output Click Surface-Mount LED Round Downlight, 15 Watt, 90+ CRI, Color Temperature: 4000K, Dimmable
Overview
6-Inch High-Output Click Surface-Mount LED Round Downlight, 15 Watt, 90+ CRI, Color Temperature: 4000K, Dimmable
The CLICK DESIGN SURFACE MOUNT SQUARE & ROUND DOWNLIGHTS use the latest in edge lighting technology to produce a smooth uniform lighting effect. These naturally low glare downlights integrate seamlessly into all ceiling applications.
Also known as: 790492349656, CLK6HO/940/DIM120V, GEE34965
Specifications
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 15 |
| Color Rendering Index (CRI): | 90+ |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 90+ |
| Dimmable: | Yes |
| Wattage: | 15 |
| Light Technology: | LED |