Adjustable ServerRack, Square-Punched, 45U High, Black

Item #: 1794530

Cat #: 15213703

UPC: 703957296389

$ 1023.17 EA
Company wide:
0 in stock
Documents & Guides
Adjustable ServerRack, Square-Punched, 45U High, Black

Overview

Adjustable ServerRack, Square-Punched, 45U High, Black

The Adjustable ServerRack and the Adjustable QuadraRack™ provide a sturdy, cost-effective solution for supporting rack-mount network, computer server and data storage equipment in data centers, computer equipment rooms and other IT facilities. Both racks offer the strength and stability of an enclosure in an open four-post frame that provides easy access to equipment and cabling.

Also known as: 703957296389, 15213703, CPI15213703

Specifications

Color: Black
Size: 45RMU
Color: Black
Size: 45RMU