Recessed Cover Kit For 5.5 Inch Concrete Floor Box, Nickel

Item #: 1794413

Cat #: FLBC5540NL

UPC: 018997211644

$ 139.26 EA
Company wide:
7 in stock
Documents & Guides
Two Low Voltage Openings. Ultra-Thin Stamped Steel Nickel Plated Flange Cover, Flush-To-Floor In-Use And Blank Cover, Installed UL Listed 20A Tamper-Resistant Decorator-Style Receptacle, Includes: (1) Slotted Cover, (2) Low-Voltage Keystone Holder Inserts, (2) Low-Voltage Blank Inserts, (2) Low Voltage Dividers, (1) Leveling Ring Assembly, (1) Blank Cover With Gasket, (1) 20A Tamper-Resistant Decorator-Style Duplex Receptacle & (3) #8-32 x 5/8" Long Screws

Overview

Two Low Voltage Openings. Ultra-Thin Stamped Steel Nickel Plated Flange Cover, Flush-To-Floor In-Use And Blank Cover, Installed UL Listed 20A Tamper-Resistant Decorator-Style Receptacle, Includes: (1) Slotted Cover, (2) Low-Voltage Keystone Holder Inserts, (2) Low-Voltage Blank Inserts, (2) Low Voltage Dividers, (1) Leveling Ring Assembly, (1) Blank Cover With Gasket, (1) 20A Tamper-Resistant Decorator-Style Duplex Receptacle & (3) #8-32 x 5/8" Long Screws
Also known as: 018997211644, FLBC5540NL, ARLFLBC5540NL

Specifications

Finish: Nickel
Finish: Nickel