Recessed Cover Kit For 5.5 Inch Concrete Floor Box, Brown

Item #: 1794410

Cat #: FLBC5540BR

UPC: 018997211613

$ 105.46 EA
Company wide:
2 in stock
Documents & Guides
Two Low Voltage Openings. Ultra-Thin Stamped Steel Brown Powder-Coated Flange Cover, Flush-To-Floor In-Use And Blank Cover, Installed UL Listed 20A Tamper-Resistant Decorator-Style Receptacle, Includes: (1) Slotted Cover, (2) Low-Voltage Keystone Holder Inserts, (2) Low-Voltage Blank Inserts, (2) Low Voltage Dividers, (1) Leveling Ring Assembly, (1) Blank Cover With Gasket, (1) 20A Tamper-Resistant Decorator-Style Duplex Receptacle & (3) #8-32 x 5/8" Long Screws

Overview

Two Low Voltage Openings. Ultra-Thin Stamped Steel Brown Powder-Coated Flange Cover, Flush-To-Floor In-Use And Blank Cover, Installed UL Listed 20A Tamper-Resistant Decorator-Style Receptacle, Includes: (1) Slotted Cover, (2) Low-Voltage Keystone Holder Inserts, (2) Low-Voltage Blank Inserts, (2) Low Voltage Dividers, (1) Leveling Ring Assembly, (1) Blank Cover With Gasket, (1) 20A Tamper-Resistant Decorator-Style Duplex Receptacle & (3) #8-32 x 5/8" Long Screws
Also known as: 018997211613, FLBC5540BR, ARLFLBC5540BR

Specifications

Color: Brown
Color: Brown