Recessed Cover Kit For 5.5 Inch Concrete Floor Box, Bronze

Item #: 1794409

Cat #: FLBC5540AB

UPC: 018997211651

$ 139.26 EA
Company wide:
4 in stock
Documents & Guides
Two Low Voltage Openings. Ultra-Thin Stamped Steel Antique Brass Plated Flange Cover, Flush-To-Floor In-Use And Blank Cover, Installed UL Listed 20A Tamper-Resistant Decorator-Style Receptacle, Includes: (1) Slotted Cover, (2) Low-Voltage Keystone Holder Inserts, (2) Low-Voltage Blank Inserts, (2) Low Voltage Dividers, (1) Leveling Ring Assembly, (1) Blank Cover With Gasket, (1) 20A Tamper-Resistant Decorator-Style Duplex Receptacle & (3) #8-32 x 5/8" Long Screws

Overview

Two Low Voltage Openings. Ultra-Thin Stamped Steel Antique Brass Plated Flange Cover, Flush-To-Floor In-Use And Blank Cover, Installed UL Listed 20A Tamper-Resistant Decorator-Style Receptacle, Includes: (1) Slotted Cover, (2) Low-Voltage Keystone Holder Inserts, (2) Low-Voltage Blank Inserts, (2) Low Voltage Dividers, (1) Leveling Ring Assembly, (1) Blank Cover With Gasket, (1) 20A Tamper-Resistant Decorator-Style Duplex Receptacle & (3) #8-32 x 5/8" Long Screws

Here’s the solution for cost-savings and easy, flush installation of a receptacle and low voltage ports in a new concrete floor... Arlington’s 5.5" FLOOR BOX and RECESSED COVER KITS.

Also known as: 018997211651, FLBC5540AB, ARLFLBC5540AB

Specifications

Color: Antique Bronze
Color: Antique Bronze