T-Box for Suspended Ceiling Grids. 30.500 Cubic Inches

Item #: 1794406

Cat #: FBS428SC

UPC: 018997127822

$ 33.95 EA
Company wide:
0 in stock
Documents & Guides
T-Box for Suspended Ceiling Grids. 30.500 Cubic Inches, 4.355 x 3.250 x 3.875, Adjustable Height, Metallic, Black, Fan and Fixture Rated for 70 Pounds, Includes: Wire Grabber with braideddrop wire support kit, installed NM cable connector, (2) #10-32-32 x 4” screws, grid cover

Overview

T-Box for Suspended Ceiling Grids. 30.500 Cubic Inches, 4.355 x 3.250 x 3.875, Adjustable Height, Metallic, Black, Fan and Fixture Rated for 70 Pounds, Includes: Wire Grabber with braideddrop wire support kit, installed NM cable connector, (2) #10-32-32 x 4” screws, grid cover

Arlington’s economical, UL Listed STEEL T-Box is the cost-effective way to mount a variety of items on a suspended ceiling grid.

Also known as: 018997127822, FBS428SC, ARLFBS428SC

Specifications

Color: Black
Material: Metallic
Cubic Inches: 30.500 in³
Height: Adjustable
Color: Black
Cubic Inches: 30.500 in³
Material: Metallic
Height: Adjustable