BLINK LUXE 17" Round

Item #: 1794329

Cat #: 62-1523

UPC: 045923682995

Company wide:
0 in stock
31.5 watt; 17" Flush Mount LED Fixture; Round Shape; White Finish

Overview

31.5 watt; 17" Flush Mount LED Fixture; Round Shape; White Finish

The Blink 62-1523 31.5-watt, 17 inch, flush mount LED fixture offers warm white light and a 110 degree beam spread. Perfect for commercial and residential applications, illuminate kitchens, bathrooms, retail spaces, and offices with this sleek flush mount fixture. Dimmable and ENERGY STAR qualified, this round fixture features a white Finish, is damp rated for indoor use, and delivers 50,000 hours of superior illumination.

Also known as: 045923682995, 62-1523, SAT621523

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2200
Color Rendering Index (CRI): 90
Material: Steel, Aluminum, Polystyrene
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 31.500
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Wattage: 31.500
Lumens: 2200
Material: Steel, Aluminum, Polystyrene
Light Technology: LED
Volts AC Range: 120 - 277