30W LED Retrofit HID Replacement, 30K

Item #: 1794239

Cat #: LED-8087E30-G4

UPC: 844006084257

$ 65.86 EA
Company wide:
0 in stock
Documents & Guides
30W LED Retrofit HID Replacement Lamp, 120/277V, 80+ CRI, 3534 Lumens, Color Temperature: 3000K, Medium Screw (E26) Base, Replaces Up To 100W HID, Ballast Bypass (Type B)

Overview

30W LED Retrofit HID Replacement Lamp, 120/277V, 80+ CRI, 3534 Lumens, Color Temperature: 3000K, Medium Screw (E26) Base, Replaces Up To 100W HID, Ballast Bypass (Type B)

Light panel can rotate once the base is tightened to direct light out of the fixture.

Also known as: 844006084257, LED-8087E30-G4, LGDLED8087E30G4

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 3500
Wattage: 30
Color Rendering Index (CRI): 80+
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 30
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3500
Color Rendering Index (CRI): 80+
Type: Ballast Bypass (Type B)